USB Rechargeable Portable Power Source & Charger
Mfr # 48-59-2012
Zoro # G2054747
product price: $30.29
/eaKey Features
Capacity - Batteries
2,000 mAh
Height
3.88 in
Width
1.13 in
Depth
1.63 in
Battery Chemistry
Lithium Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-59-2012
Zoro #
G2054747
UPC #
045242548361
Country of Origin
China
Dimensions
Height
3.88 in
Width
1.13 in
Depth
1.63 in
Cable Length
24 in
Details
Capacity - Batteries
2,000 mAh
Battery Chemistry
Lithium Ion
Weight
0.3 oz
Item
Rechargeable Power Bank
Color
Black, Red
Standards
UL Listed
Green Environmental Attribute
Product is Rechargeable
Output Connection Type
Female USB Type A
Number of Output Connectors
1
Water Resistant
No
For Use With
Devices powered by a Micro USB Connector
Input Connector
Micro USB
Recharge Time
2 hr
Features
LED Fuel Gauge
Application
Rechargeable Lights, Smartphones
Description
Rechargeable Power Bank, Output Connection Type Female USB Type A, For Use With Devices powered by a Micro USB Connector, Capacity - Batteries 2,000 mAh, Number of Output Connectors 1, Recharge Time 2 hr, Height 3.88 in, Width 1.13 in, Depth 1.63 in, Weight 0.3 oz, Application Rechargeable Lights, Smartphones, Battery Chemistry Lithium Ion, Cable Length 24 in, Features LED Fuel Gauge, Input Connector Micro USB, Water Resistant No, Standards UL Listed
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.