Zoro Homepage

USB Rechargeable ROVER Pivoting Flood Light

  • Mfr # 2114-21

  • Zoro # G1936180


original price: $69.97
28% off
new price: $49.97
/ea

Key Features

Voltage
4 V
Lumens
550 lm
Standards
UL
Includes
2 ft Braided Micro-USB Cable, REDLITHIUM(TM) USB Battery (48-11-2130), REDLITHIUM(TM) USB ROVER(TM) Pivoting Flood Light (2114-21)
Features
Built-In Carabiner Clips to Tool Bags for Transporting on and Off Site, Folds Up Compact for Easy Storage in a Pocket, Fuel Gauge Allows Fast Checking of REDLITHIUM USB Battery Charge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2114-21
Zoro #
G1936180
UPC #
045242532438
Country of Origin
China

Dimensions

Max. Height
6 1/8 in
Length
4 1/4 in
Height
1.25 in
Overall Width
0.65 in
Manufacturer Warranty Length
2 yr

Details

Item
Flood Light
Voltage
4 V
Lumens
550 lm
Standards
UL
Includes
2 ft Braided Micro-USB Cable, REDLITHIUM(TM) USB Battery (48-11-2130), REDLITHIUM(TM) USB ROVER(TM) Pivoting Flood Light (2114-21)
Features
Built-In Carabiner Clips to Tool Bags for Transporting on and Off Site, Folds Up Compact for Easy Storage in a Pocket, Fuel Gauge Allows Fast Checking of REDLITHIUM USB Battery Charge
Beam Distance
95 ft
Special Features
USB Rechargeable
Water Penetration Rating
IP54
Charger Replacement
55VT10
Included Charger
No
Base Style
Flat
Use With Battery Mfr. No.
48-11-2131
Focus
Spot/Flood Combination Beam
Corded/Cordless
Cordless
Lamp Life
10 hr
Lamp Type
LED
Series
REDLITHIUM
Switch Type
Push Button
Corded/Banded
Cordless
Light Output Mode
High / Medium / Low
Green Environmental Attribute
Product is Rechargeable
Number of Batteries
1
Tool Weight
0.5 lb
IP Rating
IP54
Battery Included / Bare Tool
Yes
Battery Chemistry
Lithium Ion
Number of Lamp Heads
1
Lighting Technology
LED
Power Source
Battery
Type
Portable
Charging Time
1 hr
Housing Material
Plastic
Rechargeable
Yes
Operating Voltage
5V DC
Current
2.1 A
Frame Color
Black/Red
Maximum Run Time
13 hr
Hazardous Location Specification
Not Rated
Includes Batteries
Yes
Resistance Properties
Corrosion Resistant, Dust Ignition Proof, Impact Resistant, Water Resistant
Mount Type
Magnet
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
104 Degrees F
Head Rotation
210 Degrees
Brightness Levels
100 lm, 250 lm, 550 lm
Includes Bulb
Yes
Number of Brightness Levels
3
Number of Batteries Required
1
Plug Type
USB
Maximum Brightness
550 lm
Color Rendering Index
80
Magnetic Mount
Yes

Description

The MILWAUKEE REDLITHIUM USB ROVER Pivoting Flood Light powered by REDLITHIUM USB offers HIGH OUTPUT lighting that stays brighter for longer. The compact LED floodlight offers 550 lumens of TRUEVIEW High Definition Output. The light head has 210° of rotation, allowing you to direct HIGH OUTPUT light to any work surface. A wide, magnetic base allows you to position the pivoting floodlight on common work surfaces or mount it to metal for hands-free task lighting. Its collapsible design fits into pockets and a built-in carabiner gives you the ability to clip it to tool organizers or straps for easy transport. The three different output modes allow you to optimize your light output and runtime for up to 13 hours of runtime. The MILWAUKEE REDLITHIUM USB Battery can be recharged in the flashlight via USB-C or swapped out with additional REDLITHIUM USB Batteries for virtually no downtime. The MILWAUKEE REDLITHIUM USB ROVER Pivoting Flood Light is great for any trade professional and covered by a limited lifetime warranty.


  • 2 ft. jobsite tough, braided USB-C cable with metal ends
  • 3X faster charge time delivers 80% charge in under 1 hour (*Using 2.1A compatible wall plug)
  • Built-in carbineer clips to tool bags for transporting on and off site
  • Charges REDLITHIUMTM USB battery internally with USB-C cable from USB power source or AC outlet (wall plug not included)
  • Folds up compact for easy storage in a pocket
  • Fuel gauge allows fast checking of REDLITHIUMTM USB battery charge
  • IP54 Rated: Water and Dust Resistant
  • Light and LED limited lifetime warranty; 2 year warranty on REDLITHIUMTM USB battery
  • Three light output modes: High mode: 550 lumens- 2.0 hours; Medium mode: 250 lumens- 4.5 hours; Low mode: 100 lumens- 11.5-hours
  • REDLITHIUMTM USB Powered lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.