Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Slide Focus Flashlight + 3.0 Battery

  • Mfr # 2162-21, 48-11-2131

  • Zoro # G112041509


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
2
Body Color
Black
Rechargeable
Yes
Includes
(1) 2ft Heavy Duty USB Cord, (2) Redlithium(TM) USB 3.0 Battery (48-11-2131)
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162-21, 48-11-2131
Zoro #
G112041509
UPC #
045242654390
Country of Origin
China

Dimensions

Battery Size
Proprietary
Overall Width
1 1/8 in
Alternate Battery Size
Proprietary
Manufacturer Warranty Length
Limited Lifetime Warranty
Overall Length
6 1/8 in
Overall Height
1 1/4 in

Details

Item
Flashlight Kit and Battery
Number of Batteries
2
Body Color
Black
Rechargeable
Yes
Includes
(1) 2ft Heavy Duty USB Cord, (2) Redlithium(TM) USB 3.0 Battery (48-11-2131)
Body Material
Aluminum
Drop Rating
4 m
Light Output Modes
High, Low, Medium
Weight with Batteries
0.5 lb
Switch Type
Twist
Lighting Technology
LED
Features
Designed to Fit in Pant and Tool Bag Pockets for Easy Carrying on and Off the Job, Intelligent, Multi-Functional Button Provides Battery Charge Status, Mode Selection and Mode Memory, Precision Twist Focus for Full Control of Beam Size and Intensity
Brightness Levels
100 lm, 800 lm, 1,300 lm
Charger Style Included
USB Type-C Charger
IP Rating
IP67
Run Time at Maximum Brightness
1.75 hr
Beam Focus
Adjustable
Maximum Brightness
2,000 lm
Hands Free Capable
No
Application
Inspect, Search, Trace
Number of Light Output Modes
3
Intrinsically Safe
No
Includes Secondary Light
No
Switch Location
Tail
Battery Chemistry
Lithium Ion
Includes Charger
Yes
Maximum Beam Distance
175 m
Beam Pattern
Flood, Spot
Series
REDLITHIUM(TM) USB
Resistance Properties
Chemical Resistant
Run Time Levels
1.75 hr, 4.5 hr, 14 hr
Special Operating Modes
Boost Mode
Maximum Run Time
24 hr
Mount Type
None
Programmable Switch
Yes
Beam Color
White
Beam Distance Levels
175 m
Power Source
Battery
Includes Batteries
Yes

Description

Flashlight Kit and Battery, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 175 m, Maximum Brightness 2,000 lm, Run Time at Maximum Brightness 1.75 hr, Weight with Batteries 0.5 lb, Charger Style Included USB Type-C Charger, Alternate Battery Size Proprietary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.