USB Twist Focus Light and USB 3.0 BAT
Mfr # 2161-21, 48-11-2131
Zoro # G503457148
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Standards
UL Listed
Tool Length
6.09 in
Voltage
4.0 V
Water Penetration Rating
IP67
Included Charger
USB Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2161-21, 48-11-2131
Zoro #
G503457148
UPC #
-
Country of Origin
China
Dimensions
Tool Length
6.09 in
Details
Item
Twist Focus Flashlight
Standards
UL Listed
Voltage
4.0 V
Water Penetration Rating
IP67
Included Charger
USB Cable
Series
USB Rechargeable
Includes
(1) USB Rechargeable 1100L Twist Focus Flashlight (2161-21), (2) REDLITHIUM(R) USB 3.0AH Battery (48-11-2131), (1) 2 foot Heavy Duty Cable
Tool Weight
0.413
Charger Replacement
USB Cable
Green Environmental Attribute
Product is Rechargeable
Corded/Cordless
Cordless
Beam Distance
175 m
Lumens
100 lm, 1100 lm, 600 lm
Replacement Lamps
No
Number of Batteries
2
Focus
Adjustable
Use With Battery Mfr. No.
56LA68
Lamp Type
LED
Light Output Mode
Low, Medium, High
Special Features
Intelligent, Multi-Functional Button Provides Battery Charge Status, Mode Selection and Mode Memory
Switch Type
Push Button
Lamp Life
50,000 hr
Description
Twist Focus Flashlight, Number of Batteries 2, Series USB Rechargeable, Special Features Intelligent, Multi-Functional Button Provides Battery Charge Status, Mode Selection and Mode Memory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.