Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Nozzle Kit

  • Mfr # 49-90-2034

  • Zoro # G311384575


product price: $29.99
/ea

Key Features

Includes
(1) AIR-TIP Non-Marrring Crevice Tool, AIR-TIP Non-Marring Utility Nozzle
Inlet
2-1/2 in
Nozzle Material
Plastic
Nozzle Color
Red
Wet or Dry Application
Wet or Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-2034
Zoro #
G311384575
UPC #
045242610396
Country of Origin
China

Details

Includes
(1) AIR-TIP Non-Marrring Crevice Tool, AIR-TIP Non-Marring Utility Nozzle
Inlet
2-1/2 in
Nozzle Material
Plastic
Nozzle Color
Red
Wet or Dry Application
Wet or Dry
Number of Nozzle Tools
2

Description

Utility Nozzle Kit, For Hose Diameter 1 1/4 in, 1 7/8 in, 2 1/2 in, Includes Non-Marring Utility Nozzle, Non-Marring Crevice Tool, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Milwaukee, Fits Vacuum Models Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.