Vacuum Kit and Blower
Mfr # 0920-22HD, 0884-20
Zoro # G210437099
product price: $940.99
/ea
Free Shipping & Returns
Key Features
Voltage
18V
Height
24-1/4 in
Air Flow
109 CFM
Width
19 in
Housing Color
Red/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0920-22HD, 0884-20
Zoro #
G210437099
UPC #
045242543069
Country of Origin
Multiple
Dimensions
Height
24-1/4 in
Width
19 in
Hose Length
9 ft
Hose Dia.
1-7/8 in
Details
Item
Vacuum Kit and Blower
Voltage
18V
Air Flow
109 CFM
Housing Color
Red/Black
Vacuum Capacity
9 gal
Corded/Cordless
Cordless
Drain
Built-In
Includes
(1) Large Wet/Dry Vacuum High Efficiency Filter, (1) 1-7/8" x 9' Flexible Hose, (1) 1-7/8" Crevice Tool
Amps
8 A
Features
Automatic Shut-Off; Blower Port; Built-In Accessory Storage
Included Charger
Yes
Material
Polypropylene
Standards
UL Listed
Description
Vacuum Kit and Blower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.