Vacuum Motor Head, 12 lb
Mfr # 0926-20
Zoro # G416664831
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Includes
DB Motor Head PACKOUT and VACLINK
Air Flow
115 CFM
Width
14.50 in
Vacuum Hose Dia.
1-7/8 in
Vacuum Pickup Type
Wet/Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0926-20
Zoro #
G416664831
UPC #
045242880928
Country of Origin
Viet Nam
Dimensions
Width
14.50 in
Vacuum Hose Dia.
1-7/8 in
Details
Item
DB Motor Head PACKOUT and VACLINK
Includes
DB Motor Head PACKOUT and VACLINK
Air Flow
115 CFM
Vacuum Pickup Type
Wet/Dry
Description
Includes DB Motor Head PACKOUT and VACLINK
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.