Vest, 2XL, Black
Mfr # F350B-2X
Zoro # G121908398
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Zipper
Number of Pockets
2
Gender
Women's
Length
27 1/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F350B-2X
Zoro #
G121908398
UPC #
45242377695
Country of Origin
Indonesia
Dimensions
Size
2XL
Length
27 1/4 in
Details
Closure Type
Zipper
Number of Pockets
2
Gender
Women's
Color
Black
Material
100 Percent Polyester
Description
Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Material 100 Percent Polyester, Style Vest, Includes Lining Yes, Lining Material Fleece, Includes Not Applicable, Fabric Weight Not Applicable, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 27 1/4 in, Minimum Chest Size 45 in, Size-Body Type Regular, Size 2XL, Maximum Chest Size 48 in, Application Construction, Features Drop Tail, Lightweight, Shoulder and Side Mobility Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.