Zoro Homepage

Vest, 2XL, Black

  • Mfr # M350B-2X

  • Zoro # G121908510


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Lining Material
Fleece; Polyester
Closure Type
Zipper
Material
100 Percent Polyester
Size
2XL
Gender
Men
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M350B-2X
Zoro #
G121908510
UPC #
45242377732
Country of Origin
Indonesia

Dimensions

Size
2XL
Length
30 1/2 in

Details

Lining Material
Fleece; Polyester
Closure Type
Zipper
Material
100 Percent Polyester
Gender
Men
Color
Black
Number of Pockets
2

Description

Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Material 100 Percent Polyester, Style Vest, Includes Lining Yes, Lining Material Fleece, Includes Not Applicable, Fabric Weight Not Applicable, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 30 1/2 in, Minimum Chest Size 50 in, Size-Body Type Regular, Size 2XL, Maximum Chest Size 52 in, Application Construction, Features Drop Tail, Lightweight, Shoulder and Side Mobility Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.