Vest, L, Black
Mfr # 801B-L
Zoro # G721908668
product price: $79.97
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
28 1/2 in
Closure Type
Zipper
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
801B-L
Zoro #
G721908668
UPC #
45242767816
Country of Origin
Pakistan
Dimensions
Length
28 1/2 in
Size
L
Details
Color
Black
Closure Type
Zipper
Gender
Men
Description
Vest, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Material Canvas, Style Vest, Includes Lining Yes, Lining Material Sherpa, Includes Not Applicable, Fabric Weight Not Applicable, Front Closure Type Zipper, Number of Outside Pockets 5, Number of Inside Pockets 1, Length 28 1/2 in, Minimum Chest Size 42 in, Size-Body Type Regular, Size L, Maximum Chest Size 44 in, Application Construction, Cleaning and Care Instructions Machine Wash, Features Drop Tail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.