Vest, L, Black
Mfr # F350B-L
Zoro # G221908090
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Zipper
Length
25 3/4 in
Gender
Women's
Number of Pockets
2
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F350B-L
Zoro #
G221908090
UPC #
45242377701
Country of Origin
Indonesia
Dimensions
Length
25 3/4 in
Size
L
Details
Closure Type
Zipper
Gender
Women's
Number of Pockets
2
Color
Black
Material
100 Percent Polyester
Description
Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Material 100 Percent Polyester, Style Vest, Includes Lining Yes, Lining Material Fleece, Includes Not Applicable, Fabric Weight Not Applicable, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 25 3/4 in, Minimum Chest Size 38 1/2 in, Size-Body Type Regular, Size L, Maximum Chest Size 41 in, Application Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.