Vest, M, Black
Mfr # 801B-M
Zoro # G121907803
product price: $79.97
/ea
Free Shipping & Returns
Key Features
Closure Type
Zipper
Lining Material
Sherpa Polyester
Gender
Men
Color
Black
Material
Canvas, Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
801B-M
Zoro #
G121907803
UPC #
45242767786
Country of Origin
Pakistan
Dimensions
Size
M
Length
28 in
Details
Closure Type
Zipper
Lining Material
Sherpa Polyester
Gender
Men
Color
Black
Material
Canvas, Cotton
Description
Vest, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Material Canvas, Style Vest, Includes Lining Yes, Lining Material Sherpa, Includes Not Applicable, Fabric Weight Not Applicable, Front Closure Type Zipper, Number of Outside Pockets 5, Number of Inside Pockets 1, Length 28 in, Minimum Chest Size 38 in, Size-Body Type Regular, Size M, Maximum Chest Size 40 in, Application Construction, Cleaning and Care Instructions Machine Wash, Features Drop Tail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.