Vest, M, Black
Mfr # F350B-M
Zoro # G221908427
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Number of Pockets
2
Gender
Women's
Length
25 in
Closure Type
Zipper
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F350B-M
Zoro #
G221908427
UPC #
45242377961
Country of Origin
Indonesia
Dimensions
Length
25 in
Size
M
Details
Number of Pockets
2
Gender
Women's
Closure Type
Zipper
Color
Black
Material
100 Percent Polyester
Description
Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Material 100 Percent Polyester, Style Vest, Includes Lining Yes, Lining Material Fleece, Includes Not Applicable, Fabric Weight Not Applicable, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 25 in, Minimum Chest Size 36 1/2 in, Size-Body Type Regular, Size M, Maximum Chest Size 37 1/2 in, Application Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.