Zoro Homepage

Vest, S, Black

  • Mfr # F350B-S

  • Zoro # G021908993


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Number of Pockets
2
Closure Type
Zipper
Length
24 1/2 in
Material
100 Percent Polyester
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F350B-S
Zoro #
G021908993
UPC #
45242377862
Country of Origin
Indonesia

Dimensions

Size
S
Length
24 1/2 in

Details

Number of Pockets
2
Closure Type
Zipper
Material
100 Percent Polyester
Gender
Women's
Color
Black

Description

Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Material 100 Percent Polyester, Style Vest, Includes Lining Yes, Lining Material Fleece, Includes Not Applicable, Fabric Weight Not Applicable, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 24 1/2 in, Minimum Chest Size 34 1/2 in, Size-Body Type Regular, Size S, Maximum Chest Size 35 1/2 in, Application Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.