Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, S, Black

  • Mfr # M350B-S

  • Zoro # G921908093


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Gender
Men
Closure Type
Zipper
Material
100 Percent Polyester
Length
27 1/2 in
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M350B-S
Zoro #
G921908093
UPC #
45242378340
Country of Origin
Indonesia

Dimensions

Length
27 1/2 in
Size
S

Details

Color
Black
Gender
Men
Closure Type
Zipper
Material
100 Percent Polyester
Number of Pockets
2

Description

Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Material 100 Percent Polyester, Style Vest, Includes Lining Yes, Lining Material Fleece, Includes Not Applicable, Fabric Weight Not Applicable, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 27 1/2 in, Minimum Chest Size 34 in, Size-Body Type Regular, Size S, Maximum Chest Size 36 in, Application Construction, Features Drop Tail, Lightweight, Shoulder and Side Mobility Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.