Vest, XL, Black
Mfr # F350B-XL
Zoro # G821907868
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Gender
Women's
Closure Type
Zipper
Number of Pockets
2
Material
100 Percent Polyester
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F350B-XL
Zoro #
G821907868
UPC #
45242378234
Country of Origin
Indonesia
Dimensions
Size
XL
Length
26 1/2 in
Details
Gender
Women's
Closure Type
Zipper
Number of Pockets
2
Material
100 Percent Polyester
Color
Black
Description
Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Material 100 Percent Polyester, Style Vest, Includes Lining Yes, Lining Material Fleece, Includes Not Applicable, Fabric Weight Not Applicable, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 26 1/2 in, Minimum Chest Size 42 in, Size-Body Type Regular, Size XL, Maximum Chest Size 44 in, Application Construction, Features Drop Tail, Lightweight, Shoulder and Side Mobility Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.