Vest, XL, Brown
Mfr # 801BR-XL
Zoro # G621907761
product price: $79.97
/ea
Free Shipping & Returns
Key Features
Gender
Men
Lining Material
Sherpa Polyester
Closure Type
Zipper
Color
Brown
Material
Canvas, Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
801BR-XL
Zoro #
G621907761
UPC #
45242763627
Country of Origin
Pakistan
Dimensions
Size
XL
Length
29 1/2 in
Details
Gender
Men
Lining Material
Sherpa Polyester
Closure Type
Zipper
Color
Brown
Material
Canvas, Cotton
Description
Vest, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Material Canvas, Style Vest, Includes Lining Yes, Lining Material Sherpa, Includes Not Applicable, Fabric Weight Not Applicable, Front Closure Type Zipper, Number of Outside Pockets 5, Number of Inside Pockets 1, Length 29 1/2 in, Minimum Chest Size 46 in, Size-Body Type Regular, Size XL, Maximum Chest Size 48 in, Application Construction, Cleaning and Care Instructions Machine Wash, Features Drop Tail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.