Vibratory Screed Kit and Extra Battery
Mfr # MXF381-2CP, MXFCP203
Zoro # G405968247
product price: $3,352.22
/ea
Free Shipping & Returns
Key Features
Battery Capacity
(3) 3.0 Ah
Blade Type
Linear
Overall Length
42 45/64 in
Overall Height
31 1/2 in
Brushless Motor
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXF381-2CP, MXFCP203
Zoro #
G405968247
UPC #
045242615414
Country of Origin
Multiple
Dimensions
Overall Length
42 45/64 in
Overall Height
31 1/2 in
Compatible Board Length
12 in, 4 ft, 6 ft, 8 ft, 10 ft, 14 ft, 16 ft
Details
Item
Vibratory Screed Kit and Extra Battery
Battery Capacity
(3) 3.0 Ah
Blade Type
Linear
Brushless Motor
Yes
Power Source
Cordless
Vibration Level
9,000 vpm
Battery Model Number
55JL77
Battery Series
MX FUEL(TM)
Number of Batteries Included
3
Screed Type
Linear Screed
Tool Weight
37 lb
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Charger Model Number
55JL74
Housing Material
Reinforced Nylon
Housing Color
Black, Red
Number of Screed Blades Included
0
Number of Speed Settings
Variable
Description
Vibratory Screed Kit and Extra Battery, Overall Height 31 1/2 in, Tool Weight 37 lb, Overall Length 42 45/64 in, Compatible Board Length 12 in, 4 ft, 6 ft, 8 ft, 10 ft, 14 ft, 16 ft, Number of Screed Blades Included 0, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity (3) 3.0 Ah, Blade Type Linear, Battery Model Number 55JL77, Battery Series MX FUEL(TM), Number of Batteries Included 3, Charger Included Yes, Charger Model Number 55JL74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.