Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W Style: W-166 Die

  • Mfr # 49-16-W166

  • Zoro # G0698148


product price: $59.99
/ea

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
W Style
For Use With - Crimping Tool
Any Tool That Accepts W Style Dies
Max. Crimping Force - Crimper
6 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-W166
Zoro #
G0698148
UPC #
045242339013
Country of Origin
United States

Dimensions

Number of Crimping Sizes
2

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
W Style
For Use With - Crimping Tool
Any Tool That Accepts W Style Dies
Max. Crimping Force - Crimper
6 ton
Required Crimping Force - Die or Cutter
6 ton
Crimping Capacity
1"
For Use With
Any Tool That Accepts W Style Dies
Application
Electrical Wire and Cable Crimping
Includes
W Style: W-166 Die (49-16-W166)
Compatible Connector Type
W Style Dies
Compatible with Brand
M18(TM) FORCE LOGIC(TM)
Compatible with Series
W Style
Compatible Cable Type
Electrical Wire and Cable Crimping
Maximum Crimping Force
6 ton
Number of Pieces
1
Compatible with Manufacturer Model Number
2678-20
Crimping Die Style
Upper and Lower W Style
Compatible Manufacturer Part Number
2678-20
Compatible Manufacturer Model Number
2678-20
For Use With Mfr. Model Number
2678-20
Compatible with Manufacturer Model No.
2678-20
Compatible with Mfr. Model No.
2678-20
For Use with Mfr Model Number
2678-20
Compatible Pump Manufacturer Part Number
2678-20
Compatible Mfr. Model Number
2678-20

Description

Upper and Lower Crimping Die, Compatible Connector Type W Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible Manufacturer Part Number 2678-20, Compatible with Series W Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 1 In., Includes W Style: W-166 Die (49-16-W166), Upper and Lower W Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.