Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W Style: W-O Die

  • Mfr # 49-16-WO00

  • Zoro # G0698190


product price: $59.99
/ea

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
W Style
For Use With - Crimping Tool
Any Tool That Accepts W Style Dies
Max. Crimping Force - Crimper
6 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-WO00
Zoro #
G0698190
UPC #
045242338948
Country of Origin
United States

Dimensions

Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
W Style
For Use With - Crimping Tool
Any Tool That Accepts W Style Dies
Max. Crimping Force - Crimper
6 ton
Required Crimping Force - Die or Cutter
6 ton
Application
Electrical Wire and Cable Crimping
For Use With
Any Tool That Accepts W Style Dies
Crimping Capacity
1"
Includes
W Style: W-O Die (49-16-WO00)
Compatible with Brand
M18(TM) FORCE LOGIC(TM)
Maximum Crimping Force
6 ton
Compatible with Manufacturer Model Number
2678-20
Compatible Cable Type
Electrical Wire and Cable Crimping
Compatible Connector Type
W Style Dies
Compatible with Series
W Style
Number of Pieces
1
Crimping Die Style
Upper and Lower W Style
Compatible Manufacturer Part Number
2678-20
Compatible Manufacturer Model Number
2678-20
For Use With Mfr. Model Number
2678-20
Compatible with Manufacturer Model No.
2678-20
Compatible with Mfr. Model No.
2678-20
For Use with Mfr Model Number
2678-20
Compatible Pump Manufacturer Part Number
2678-20
Compatible Mfr. Model Number
2678-20

Description

This Upper and Lower Crimping Die is the perfect tool for crimping electrical wire and cable. This die features a W style, which is the most popular style of crimp. Designed to work with a hand or power tool, this die has a maximum crimping force of 6 ton. The 1" crimping capacity means you can use it with wires up to 1". The Milwaukee Crimping Tool Die will make your job easier when working with electrical wire and cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.