Shop MILWAUKEE TOOL
See all product information
Create Account
WEARDEFENSE Gloves, PR
Mfr # 48-73-6932E
Zoro # G524159458
product price:Â
$
15.19
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
WEAR DEFENSE(TM)
Gender
Unisex
ANSI/ISEA Cut Level
A3
Thickness
18 ga
Double-Dipped
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-6932E
- Zoro #
- G524159458
- UPC #
- 045242552184
- Country of Origin
- Viet Nam
Dimensions
- Thickness
- 18 ga
- Glove Length
- 10.24 in
- Size- Alpha
- L
Details
- Item
- Gloves
- Series
- WEAR DEFENSE(TM)
- Gender
- Unisex
- ANSI/ISEA Cut Level
- A3
- Double-Dipped
- No
- Hem Style
- Finished
- Standards
- ANSI/ISEA 105-2024
- ANSI/ISEA Abrasion Level
- 3
- Knit Material Color
- Gray
- Task and Chore Glove Style
- Knit
- Glove Features
- Cut Protection, Touchscreen Compatible
- Palm Type
- Coated
- Includes Reinforced Thumb Crotch
- Yes
- Knit Material
- Nylon
Description
Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105-2024, Surface Resistivity Not Applicable, Base Coating Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.