Shop MILWAUKEE TOOL
See all product information
Create Account
WEARDEFENSE Gloves, PR
Mfr # 48-73-6933
Zoro # G024218754
product price:Â
$
17.39
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Glove Features
Cut Protection, Touchscreen Compatible
Palm Type
Coated
Knit Material
Nylon
Standards
ANSI/ISEA 105-2024
Hem Style
Finished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-6933
- Zoro #
- G024218754
- UPC #
- 045242551101
- Country of Origin
- Viet Nam
Dimensions
- Size- Alpha
- XL
- Thickness
- 18 ga
- Glove Length
- 11.02 in
Details
- Item
- WEARDEFENSE Gloves
- Glove Features
- Cut Protection, Touchscreen Compatible
- Palm Type
- Coated
- Knit Material
- Nylon
- Standards
- ANSI/ISEA 105-2024
- Hem Style
- Finished
- ANSI/ISEA Cut Level
- A3
- Double-Dipped
- No
- Includes Reinforced Thumb Crotch
- Yes
- ANSI/ISEA Abrasion Level
- 3
- Gender
- Unisex
- Series
- WEAR DEFENSE(TM)
- Knit Material Color
- Gray
- Task and Chore Glove Style
- Knit
Description
WEARDEFENSE Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105-2024, Surface Resistivity Not Applicable, Base Coating Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.