Shop MILWAUKEE TOOL
See all product information
Create Account
WEARDEFENSE Gloves, PR
Mfr # 48-73-6933E
Zoro # G524159175
product price:Â $15.19
/prKey Features
Thickness
18 ga
Size- Alpha
XL
ANSI/ISEA Cut Level
A3
Knit Material Color
Gray
ANSI/ISEA Abrasion Level
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-6933E
- Zoro #
- G524159175
- UPC #
- 045242551484
- Country of Origin
- Viet Nam
Dimensions
- Thickness
- 18 ga
- Size- Alpha
- XL
- Glove Length
- 11.02 in
Details
- Item
- WEARDEFENSE Gloves
- ANSI/ISEA Cut Level
- A3
- Knit Material Color
- Gray
- ANSI/ISEA Abrasion Level
- 3
- Palm Type
- Coated
- Double-Dipped
- No
- Hem Style
- Finished
- Series
- WEAR DEFENSE(TM)
- Standards
- ANSI/ISEA 105-2024
- Task and Chore Glove Style
- Knit
- Gender
- Unisex
- Glove Features
- Cut Protection, Touchscreen Compatible
- Includes Reinforced Thumb Crotch
- Yes
- Knit Material
- Nylon
Description
WEARDEFENSE Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105-2024, Surface Resistivity Not Applicable, Base Coating Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.