Shop MILWAUKEE TOOL
See all product information
Create Account
WEARDEFENSE Gloves, PR
Mfr # 48-73-6934
Zoro # G524218773
product price:Â
$
17.39
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Double-Dipped
No
Knit Material Color
Gray
Task and Chore Glove Style
Knit
Includes Reinforced Thumb Crotch
Yes
Size- Alpha
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-73-6934
- Zoro #
- G524218773
- UPC #
- 045242551217
- Country of Origin
- Viet Nam
- Item
- Gloves
- Double-Dipped
- No
- Knit Material Color
- Gray
- Task and Chore Glove Style
- Knit
- Includes Reinforced Thumb Crotch
- Yes
- ANSI/ISEA Cut Level
- A3
- Knit Material
- Nylon
- Glove Features
- Cut Protection, Touchscreen Compatible
- Series
- WEAR DEFENSE(TM)
- Hem Style
- Finished
- ANSI/ISEA Abrasion Level
- 3
- Gender
- Unisex
- Palm Type
- Coated
- Standards
- ANSI/ISEA 105-2024
Description
Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105-2024, Surface Resistivity Not Applicable, Base Coating Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.