Shop MILWAUKEE TOOL
See all product information
Create Account
WEARDEFENSE Gloves, PR
Mfr # 48-73-6941
Zoro # G424218453
product price:Â
$
19.59
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
ANSI/ISEA Abrasion Level
3
Glove Length
9.84 in
Palm Type
Coated
ANSI/ISEA Cut Level
A4
Series
WEAR DEFENSE(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-6941
- Zoro #
- G424218453
- UPC #
- 045242552221
- Country of Origin
- Viet Nam
Dimensions
- Glove Length
- 9.84 in
- Thickness
- 18 ga
- Size- Alpha
- M
Details
- Item
- WEARDEFENSE Gloves
- ANSI/ISEA Abrasion Level
- 3
- Palm Type
- Coated
- ANSI/ISEA Cut Level
- A4
- Series
- WEAR DEFENSE(TM)
- Knit Material
- Nylon
- Standards
- ANSI/ISEA 105-2024
- Includes Reinforced Thumb Crotch
- Yes
- Double-Dipped
- No
- Gender
- Unisex
- Task and Chore Glove Style
- Knit
- Glove Features
- Cut Protection, Touchscreen Compatible
- Knit Material Color
- Gray
- Hem Style
- Finished
Description
WEARDEFENSE Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105-2024, Surface Resistivity Not Applicable, Base Coating Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.