Shop MILWAUKEE TOOL
See all product information
Create Account
WEARDEFENSE Gloves, PR
Mfr # 48-73-6943E
Zoro # G424159428
product price:Â
$
17.29
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Knit Material Color
Gray
Size- Alpha
XL
Double-Dipped
No
Gender
Unisex
Glove Length
11.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-73-6943E
- Zoro #
- G424159428
- UPC #
- 045242551064
- Country of Origin
- Viet Nam
- Item
- Gloves
- Knit Material Color
- Gray
- Double-Dipped
- No
- Gender
- Unisex
- Hem Style
- Finished
- Series
- WEAR DEFENSE(TM)
- Includes Reinforced Thumb Crotch
- Yes
- Knit Material
- Nylon
- ANSI/ISEA Cut Level
- A4
- Task and Chore Glove Style
- Knit
- Standards
- ANSI/ISEA 105-2024
- ANSI/ISEA Abrasion Level
- 3
- Palm Type
- Coated
- Glove Features
- Cut Protection, Touchscreen Compatible
Description
Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105-2024, Surface Resistivity Not Applicable, Base Coating Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.