Shop MILWAUKEE TOOL

WEARDEFENSE Gloves, PR

  • Mfr # 48-73-6944E

  • Zoro # G524159205


product price: 
$
17.29
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

Double-Dipped
No
Glove Length
11.02 in
Knit Material
Nylon
Palm Type
Coated
Series
WEAR DEFENSE(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-73-6944E
Zoro #
G524159205
UPC #
045242551118
Country of Origin
Viet Nam

Dimensions

Glove Length
11.02 in
Thickness
18 ga
Size- Alpha
2XL

Details

Item
Gloves
Double-Dipped
No
Knit Material
Nylon
Palm Type
Coated
Series
WEAR DEFENSE(TM)
Gender
Unisex
Standards
ANSI/ISEA 105-2024
ANSI/ISEA Abrasion Level
3
Glove Features
Cut Protection, Touchscreen Compatible
Knit Material Color
Gray
Hem Style
Finished
Task and Chore Glove Style
Knit
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Cut Level
A4

Description

Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105-2024, Surface Resistivity Not Applicable, Base Coating Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.