Shop MILWAUKEE TOOL
See all product information
Create Account
WEARDEFENSE Gloves, PR
Mfr # 48-73-6962
Zoro # G124218609
product price:Â
$
27.15
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Gender
Unisex
Hem Style
Finished
Double-Dipped
No
Knit Material Color
Gray
Thickness
18 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-6962
- Zoro #
- G124218609
- UPC #
- 045242552214
- Country of Origin
- Viet Nam
Dimensions
- Thickness
- 18 ga
- Size- Alpha
- L
- Glove Length
- 10.1 in
Details
- Item
- Gloves
- Gender
- Unisex
- Hem Style
- Finished
- Double-Dipped
- No
- Knit Material Color
- Gray
- Includes Reinforced Thumb Crotch
- Yes
- Standards
- ANSI/ISEA 105-2024
- ANSI/ISEA Cut Level
- A6
- ANSI/ISEA Abrasion Level
- 4
- Glove Features
- Cut Protection, Touchscreen Compatible
- Task and Chore Glove Style
- Knit
- Knit Material
- Nylon
- Series
- WEAR DEFENSE(TM)
- Palm Type
- Coated
Description
Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105-2024, Surface Resistivity Not Applicable, Base Coating Material Not Applicable