Shop MILWAUKEE TOOL
See all product information
Create Account
WEARDEFENSE Gloves, PR
Mfr # 48-73-6963
Zoro # G324218768
product price:Â
$
27.15
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ANSI/ISEA 105-2024
Size- Alpha
XL
Thickness
18 ga
Knit Material
Nylon
Palm Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-6963
- Zoro #
- G324218768
- UPC #
- 045242551156
- Country of Origin
- Viet Nam
Dimensions
- Size- Alpha
- XL
- Thickness
- 18 ga
- Glove Length
- 10.1 in
Details
- Item
- WEARDEFENSE Gloves
- Standards
- ANSI/ISEA 105-2024
- Knit Material
- Nylon
- Palm Type
- Coated
- Series
- WEAR DEFENSE(TM)
- Task and Chore Glove Style
- Knit
- Knit Material Color
- Gray
- Includes Reinforced Thumb Crotch
- Yes
- Gender
- Unisex
- Glove Features
- Cut Protection, Touchscreen Compatible
- ANSI/ISEA Abrasion Level
- 4
- Double-Dipped
- No
- Hem Style
- Finished
- ANSI/ISEA Cut Level
- A6
Description
WEARDEFENSE Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105-2024, Surface Resistivity Not Applicable, Base Coating Material Not Applicable