Zoro Homepage

Wet/Dry Vacuum, 1 5/8 gal, 0 hp

  • Mfr # 0960-20

  • Zoro # G7808050


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
42 in
Tank Material
Plastic
Tank Size
1.6 gal
Tank Dry Capacity
1 5/8 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0960-20
Zoro #
G7808050
UPC #
045242568116
Country of Origin
Viet Nam

Dimensions

Tank Size
1.6 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
5 ft
Width
8 3/4 in
Length
13 3/4 in
Height
11 7/8 in

Details

Item
Wet/Dry Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
42 in
Tank Material
Plastic
Tank Dry Capacity
1 5/8 gal
Tank Wet Capacity
1 5/8 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Peak Horsepower
0 hp
Amps
6 A
Voltage
12V
Frequency
None
Weight
9.7 lb
Standards
UL Listed
Features
Brushless Motor, Built-in Blower Port, High and Low Switch, Stackable Design, Wall Mount Hanging Plate
Vacuum Filtration Type
HEPA
Battery Capacity
6 Ah
Cordless Tool Battery Type
Li-Ion
Includes
(1) M12 FUEL(TM) 1.6 gal Wet/Dry Vacuum (0960-20), 5 ft. Flexible Hose, Crevice Tool, HEPA Filter (49-90-1900), Utility Nozzle, Wall Mount
Average Brush Life
Not Rated
Includes Battery
No
Vacuum Air Flow
45 cfm
Air Watts
78 W
Motor Efficiency Type
Brushless
Plug Type
Cordless
Vacuum Power Source
Cordless
No. Batteries Included
0
Includes Charger
No
Application
Silica Dust Producing
Sound Level
87 dBA
Battery Charge Time
2.15 hr
Filter Efficiency
99.97% at 0.3 microns
Filtration Type
HEPA
Air Flow
45 cfm

Description

The MILWAUKEE M12 FUEL 1.6 Gallon Wet/Dry Vacuum is the first cordless 12V wet/dry vacuum of its kind. It delivers up to 40% more suction than 18V competitors, is the most compact, and is up to 2X quieter compared to other common wet/dry vacuums. The POWERSTATE brushless motor delivers up to 45 CFM and 42" of suction. It's compact footprint stores neatly in a van or cart with a stackable design and organized on-board storage conveniently keeps the attachments inside of the unit. It also comes with a wall mount hanging plate for increased storage options. With 14 minutes of runtime on high and 26 minutes on the low setting, this compact vacuum cleaner is ideal for spot and service focused wet/dry quick clean up needs. The cordless wet/dry vac (0960-20) comes with a flexible hose, crevice tool, utility nozzle, wall mount, and a certified HEPA filter.


  • 45 CFM
  • 42 in. Water Lift Provides powerful suction for wet and dry applications
  • Hanging mount for easy storage
  • Sound Power Level: 87-dB(A)
  • Capacity: 1.6-Gallons
  • OSHA objective data compliance for select silica dust producing applications
  • Built-in Blower Port
  • High / Low switch
  • On-board accessory and hose storage
  • Replacement washable certified HEPA filter: Model #: 49-90-1900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.