Wet/Dry Vacuum, 2 1/2 gal, 0 hp

  • Mfr # 0970-20, 49-90-2023

  • Zoro # G706439231


product price: $221.23
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
47 in
Tank Material
Plastic
Tank Size
2.5 gal
Tank Dry Capacity
2 1/2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0970-20, 49-90-2023
Zoro #
G706439231
UPC #
045242567591
Country of Origin
Multiple

Dimensions

Tank Size
2.5 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
6 ft
Width
10 1/2 in
Length
17 in
Power Cord Length
Cordless
Height
12 3/4 in

Details

Item
Wet/Dry Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
47 in
Tank Material
Plastic
Tank Dry Capacity
2 1/2 gal
Tank Wet Capacity
2 1/2 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Peak Horsepower
0 hp
Voltage
18V DC
Frequency
None
Weight
11.3 lb
Standards
UL Listed
Battery Capacity
5 Ah
Features
Brushless Motor, Built-in Blower Port, High and Low Switch
Cordless Tool Battery Type
Li-Ion
Application
Silica Dust Producing
Average Brush Life
Not Rated
Includes
(1) 6 ft Flexible Hose, (1) Crevice and Brush Tool (49-90-2023), (1) Crevice Tool, (1) HEPA Filter (49-90-1900), (1) M18 FUEL(TM) PACKOUT(TM) 2.5 gal Wet/Dry Vacuum (0970-20), (1) Utility Nozzle, (1) Vacuum Power Tool Adapter (49-90-2018)
Air Watts
88 W
Vacuum Air Flow
50 cfm
Vacuum Power Source
Cordless
Includes Charger
No
Includes Battery
No
Vacuum Filtration Type
HEPA
No. Batteries Included
0
Filter Efficiency
99.97% at 0.3 microns
Plug Type
Cordless
Motor Efficiency Type
Brushless
Sound Level
87 dBA
Filtration Type
HEPA
Amps
12

Description

M18 2.5 Gallon Wet/Dry Vac + Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.