Wet/Dry Vacuum, 6 gal, 3 1/2 hp

  • Mfr # 0910-20, 49-90-2028, 49-90-2023

  • Zoro # G606439256


product price:  $300.95
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
60 in
Tank Material
Plastic
Tank Size
6 gal
Tank Dry Capacity
6 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0910-20, 49-90-2028, 49-90-2023
Zoro #
G606439256
UPC #
045242542871
Country of Origin
Multiple

Dimensions

Tank Size
6 gal
Vacuum Hose Dia.
2 in
Vacuum Hose Length
9 ft
Width
19 in
Length
31 in
Power Cord Length
Cordless
Height
24 1/4 in

Details

Item
Wet/Dry Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
60 in
Tank Material
Plastic
Tank Dry Capacity
6 gal
Tank Wet Capacity
6 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Peak Horsepower
3 1/2 hp
Voltage
18V DC
Frequency
None
Weight
26 lb
Standards
UL Listed
Average Brush Life
Not Rated
Application
Concrete Dust, Drywall Dust, Wood/Metal Shavings
Features
Large High Efficiency Filter, Max Power Mode, Most Durable Wheels and Hoses, Powerstate(TM) Brushless Motor
Cordless Tool Battery Type
Li-Ion
Includes
(1) 1 7/8 in Crevice Tool, (1) 1 7/8 in Utility Nozzle, (1) 1 7/8 in x 9 ft Flexible Hose, (1) 6 gal Wet/Dry Vacuum Tank, (1) Crevice and Brush Tool (49-90-2023), (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) M18 FUEL(TM) Wet/Dry Vacuum Motor Head, (1) Utility Brush Tool (49-90-2028), (1) Wet/Dry Vacuum Cart, (2) 1 7/8 in Extension Wands
Battery Capacity
5 Ah
Vacuum Power Source
Cordless
Includes Charger
No
Includes Battery
No
Vacuum Filtration Type
Standard
No. Batteries Included
0
Vacuum Air Flow
87 cfm
Motor Efficiency Type
Brushless
Filter Efficiency
99% at 0.5 microns
Plug Type
Cordless
Filtration Type
High Efficiency Filter

Description

M18 6 Gallon Wet/Dry Vac + 2 Attachments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.