Wet/Dry Vacuum, 9 gal, 4 1/4 hp

  • Mfr # 0920-20, 49-90-2023, 49-90-2028

  • Zoro # G605909705


product price:  $387.39
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
77 in
Tank Material
Plastic
Tank Size
9 gal
Tank Dry Capacity
9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0920-20, 49-90-2023, 49-90-2028
Zoro #
G605909705
UPC #
045242543052
Country of Origin
Multiple

Dimensions

Tank Size
9 gal
Vacuum Hose Dia.
2 in
Vacuum Hose Length
9 ft
Width
19 in
Length
31 in
Power Cord Length
Cordless
Height
24 1/4 in

Details

Item
Wet/Dry Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
77 in
Tank Material
Plastic
Tank Dry Capacity
9 gal
Tank Wet Capacity
9 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Peak Horsepower
4 1/4 hp
Voltage
18.0V DC
Weight
30.3 lb
Standards
UL Listed
Features
Large High Efficiency Filter, Max Power Mode, Powerstate Brushless Motor
Cordless Tool Battery Type
Li-Ion
Battery Capacity
3 Ah, 5 Ah, 6 Ah, 8 Ah
Application
Concrete Dust, Drywall Dust, Wood/Metal Shavings
Includes
(1) 9 Gallon Wet/Dry Vacuum Tank, (1) M18 FUEL Dual-Battery Wet/Dry Vacuum Motor Head, (1) 1-7/8" Crevice Tool, (1) 1-7/8" Utility Nozzle, (1) 1-7/8" x 9' Flexible Hose, (1) Crevice and Brush Tool, (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) Utility Brush Tool, (2) 1-7/8" Extension Wands, Wet/Dry Vacuum Cart
Includes Battery
No
No. Batteries Included
0
Plug Type
Cordless
Motor Efficiency Type
Brushless
Includes Charger
No
Vacuum Filtration Type
Standard
Filter Efficiency
99% at 0.5 microns
Vacuum Power Source
Cordless
Vacuum Air Flow
109 cfm
Filtration Type
High Efficiency Filter

Description

Dual Shop Vac,3-in-1 Brush,2-in-1 Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.