Zoro Homepage

Wet/Dry Vacuum Kit, 9 gal, 4 1/4 hp

  • Mfr # 0920-20

  • Zoro # G705909704


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
77 in
Tank Material
Plastic
Tank Size
9 gal
Tank Dry Capacity
9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0920-20
Zoro #
G705909704
UPC #
045242543052
Country of Origin
United States

Dimensions

Tank Size
9 gal
Vacuum Hose Dia.
1 7/8 in
Vacuum Hose Length
9 ft
Width
19 in
Length
31 in
Power Cord Length
Cordless
Height
24 1/4 in

Description

Cordless Wet and Dry Vacuum Kit, Vacuum Power Source Cordless, Filter Efficiency Not Applicable, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 109 cfm, Static Pressure 77 in, Sound Level Not Applicable, Tank Material Plastic, Tank Size 9 gal, Tank Dry Capacity 9 gal, Tank Wet Capacity 9 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushless, Number of Motor Stages 1, Peak Horsepower 4 1/2 hp, Current Not Applicable, Frequency Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.