Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet/Dry Vacuum Kit, 9 gal, 4 1/4 hp

  • Mfr # 0920-22HD

  • Zoro # G905909665


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
77 in
Tank Material
Plastic
Tank Size
9 gal
Tank Dry Capacity
9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0920-22HD
Zoro #
G905909665
UPC #
045242543069
Country of Origin
United States

Dimensions

Tank Size
9 gal
Vacuum Hose Dia.
1 7/8 in
Vacuum Hose Length
9 ft
Width
19 in
Length
31 in
Power Cord Length
Cordless
Height
24 1/4 in

Details

Item
Wet/Dry Vacuum Kit
Vacuum Pickup Type
Wet/Dry
Static Pressure
77 in
Tank Material
Plastic
Tank Dry Capacity
9 gal
Tank Wet Capacity
9 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Peak Horsepower
4 1/4 hp
Voltage
18 V
Weight
30.3 lb
Battery Run Time
49 min
Includes Battery
Yes
Includes
(1) 1 7/8 in Utility Nozzle; (2) 1 7/8 in Extension Wands, (1) 1 7/8 in Crevice Tool, (1) 1 7/8 in x 9 ft Flexible Hose, (1) 9 gal Wet/Dry Vacuum Tank, (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) M18 FUEL(TM) Dual-Battery Wet/Dry Vacuum Motor Head, (1) Wet/Dry Vacuum Cart
Vacuum Filtration Type
Standard
Plug Type
Cordless
Vacuum Power Source
Cordless
Application
Concrete Dust, Drywall Dust, Wood/Metal Shavings
No. Batteries Included
2
Motor Efficiency Type
Brushless
Features
Brushless Motor, Durable Wheels and Hoses, Large High Efficiency Filter, Max Power Mode
Includes Charger
Yes
Vacuum Air Flow
109 cfm
Cordless Tool Battery Type
Li-Ion
Filtration Type
Standard
Amps
8
Vacuum Capacity
9 gal
Air Flow
109 cfm

Description

Cordless Wet and Dry Vacuum Kit, Vacuum Power Source Cordless, Filter Efficiency Not Applicable, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 109 cfm, Static Pressure 77 in, Sound Level Not Applicable, Tank Material Plastic, Tank Size 9 gal, Tank Dry Capacity 9 gal, Tank Wet Capacity 9 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushless, Number of Motor Stages 1, Peak Horsepower 4 3/10 hp, Current Not Applicable, Frequency Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.