Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT White Vented Safety Helmet - Type 2, Class C

  • Mfr # 48-73-1300

  • Zoro # G003678203


product price: $109.97
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Safety Helmet
Head Protection Material
Polycarbonate
Fits Hat Size
6-1/2 to 8-1/2
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1300
Zoro #
G003678203
UPC #
045242601905
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8-1/2
Size
Adjustable Fit

Details

Item
Vented Hard Hat
Head Protection Style
Safety Helmet
Head Protection Material
Polycarbonate
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1
Accessory Mounting Options
Side-Slots
ANSI Classification
Type 2, Class C
Application
General Purpose
Hard Hat ANSI Type
TYPE II
Weight
1.15 lb
CSA Class
C
ANSI Electrical Class
C
Dielectric
No
CSA Type
2
ANSI Impact Type
2
Reverse Donning
No
Head Protection Graphics
No Graphics
Accessory Slots
Yes
Includes
(1) BOLT(TM) Headlamp Mount, (1) BOLT(TM) Marker Clip, (1) Liner Chin Strap, (1) Ratcheting Suspension, (1) Sweat Band, (2) Identification Stickers, (2) Milwaukee Decals
Hard Hat ANSI Class
Type II Class C - Vented
Chin Strap Material
Nylon
High Temperature Test Met
No
High-Visibility
No
Low Temperature Test Met
No
Chin Strap
Yes
Compatible Suspension Manufacturer Part Number
48-73-1098
Compatible Suspension Brand Name
Milwaukee
Features
Impact Resistant

Description

The MILWAUKEE Type 2, Class C White Vented Safety Helmet delivers better protection and more comfort. The safety helmet offers protection from top and side impacts. These construction safety helmets are BOLT compatible with four BOLT accessory slots and two universal accessory slots that easily integrate additional personal protection equipment and accessories to adapt to any jobsite. The helmet includes a BOLT Headlamp Mount that works with most headlamps for easy, secure attachment, and a BOLT Marker Clip allows for easy access to pens and markers. This Milwaukee helmet has a comfortable padded suspension that includes an adjustable swinging ratchet for better comfort. The climbing style helmet also has a comfortably fitting five adjustable buckle chin strap for better security. An antimicrobial sweatband and helmet liner prevent odor and bacteria build up and are removable and machine washable. These safety helmets are ANSI type 2 and customizable by adding a logo.


  • Protects Side and Top Impact
  • Adapt to Your Jobsite - BOLTTM Compatible
  • Comfortable Padded Suspension
  • Comfortable Fit - 5 Adjustable Buckles Chin Strap
  • Adjustable swinging ratchet - better comfort
  • Antimicrobial and moisture wicking Sweat Band and Helmet Liner
  • Machine washable sweat band, helmet liner and chin strap
  • Includes a BOLTTM Headlamp Mount that works with most headlamps
  • Includes a BOLTTM Marker Clip for easy access to pens and markers
  • ANSI/ISEA Z89.1 Type 2 Class C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.