Shop MILWAUKEE TOOL
See all product information
Create Account
Wire Nut Twister, 1 3/16 in
- Mfr # 48-32-6400
- Zoro # G821692719
product price:Â
$
9.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Brand
Milwaukee(R)
Material
Plastic
Compatible Manufacturer Model Number
Universal
Compatible Product Type
Impact Drivers
Overall Length
1 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-32-6400
- Zoro #
- G821692719
- UPC #
- 45242385690
- Country of Origin
- Taiwan, Province of China
- Compatible Brand
- Milwaukee(R)
- Material
- Plastic
- Compatible Manufacturer Model Number
- Universal
- Compatible Product Type
- Impact Drivers
- Item
- Wire Connector Socket
- Impact Rated
- Impact Rated
- Product Type
- Wire Connector Socket
Dimensions
- Overall Length
- 1 3/16 in
- Overall Width
- 1 3/16 in
- Overall Height
- 3 1/2 in
- Wire Rope Length
- 1 3/16 in
- Length
- 1 3/16 in
Description
Wire Connector Socket, Impact Rated Impact Rated, Overall Length 1 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.