Zoro Homepage

Wire Stripper, 7/8 in

  • Mfr # 48-32-6401

  • Zoro # G021692328


product price: $24.97
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-6401
Zoro #
G021692328
UPC #
45242385706
Country of Origin
Viet Nam

Description

Wire Stripper, Stripping Capacity - Solid Wire 8 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire Not Applicable, Type Electrical Wire Strippers, For Wire/Cable Type Single Strand Wire, Cutting Capacities 8 AWG (Solid Wire), Handle Style Not Applicable, Insulated No, Non-Sparking No, Adjustment Mechanism Adjusting Shank, Application Stripping, Blade Material Metal, Blade Style Straight Edge, Body Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.