Zoro Homepage

Wireless Dust Control Adapter & Remote Kit

  • Mfr # 0950-20

  • Zoro # G912845819


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Wireless Dust Control Adapter; (1) Wireless Dust Control Remote; (1) Belt Clip; (1) Velcro Strap
Dust Compartment Type
Separate Vacuum
Compatible Tool Type
Dust Extractors, Vacuums
Overall Length
2 1/2 in
Kit Contents
Belt Clip, Velcro Strap, Wireless Dust Control Adapter, Wireless Dust Control Remote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0950-20
Zoro #
G912845819
UPC #
045242550944
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Overall Depth
3 1/4 in
Overall Width
3 3/4 in

Details

Item
Dust Control Kit
Includes
(1) Wireless Dust Control Adapter; (1) Wireless Dust Control Remote; (1) Belt Clip; (1) Velcro Strap
Dust Compartment Type
Separate Vacuum
Compatible Tool Type
Dust Extractors, Vacuums
Kit Contents
Belt Clip, Velcro Strap, Wireless Dust Control Adapter, Wireless Dust Control Remote
Product Type
Dust Control Adapter and Remote Kit
Number of Pieces
2
Application
Remotely control corded tools
Compatible with Manufacturer Part Number
Universal
Color
Red, Black
Fits Vacuums
Universal
For Use With
any Corded Vacuum or Dust Extractor

Description

MILWAUKEE® Wireless Dust Control Adapter & Remote Kit offers instant dust control and less downtime. The Milwaukee adapter is designed for use with any corded vacuum or dust extractor. By plugging a vacuum into the adapter, it can be turned on and off via the remote, controlling power with the push of a button. The remote pairs to the adapter in 3 seconds or less and descriptive LEDs indicate pairing success and operation. The remote is equipped with an adjustable strap and removable belt clip, allowing it to be used in different orientations and affix to different objects. The adapter only uses one spot in a standard outlet, leaving valuable space for users to access the other one. The 0950-20 includes the Wireless Dust Control Remote, Adapter, Velcro Strap, and removable Belt Clip. With the option to pair multiple remotes to the same adapter, it is suitable for shared working environments.


  • Instant Dust Control, Less Downtime
  • Use with any Corded Vacuum or Dust Extractor
  • Pair in 3 Seconds or Less
  • Wireless Dust Control Adapter & Remote Kit Model #: 0950-20
  • Wireless Dust Control Remote Model #: 0951-20
  • Ability to pair multiple remotes to the same adapter
  • Compact, lightweight design
  • LEDs indicate pairing and function
  • Includes: Wireless Dust Control Remote, Wireless Dust Control Adapter, Velcro Strap, Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.