Zoro Homepage

Wireless Dust Control Remote

  • Mfr # 0951-20

  • Zoro # G112845824


product price: $49.59
/ea

Key Features

Number of Pieces
1
Overall Depth
3/4 in
Overall Width
1 1/4 in
Color
Red, Black
Product Type
Wireless Dust Control Remote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0951-20
Zoro #
G112845824
UPC #
045242550951
Country of Origin
China

Dimensions

Overall Depth
3/4 in
Overall Width
1 1/4 in
Overall Length
2 in

Details

Item
Dust Control Remote
Number of Pieces
1
Includes
(1) Wireless Dust Control Remote; (1) Belt Clip; (1) Velcro Strap
Color
Red, Black
Product Type
Wireless Dust Control Remote
Kit Contents
Belt Clip, Velcro Strap, Wireless Dust Control Remote
Dust Compartment Type
Separate Vacuum
Compatible Tool Type
Dust Extractors, Vacuums
Application
Remotely control corded tools
Compatible with Manufacturer Part Number
0950-20
Fits Vacuums
Universal

Description

MILWAUKEE® Wireless Dust Control Remote is compatible with MILWAUKEE® Wireless Dust Control Adapter & Remote Kit (0950-20). It offers Instant Dust Control and less downtime. With the option to pair multiple remotes to the same adapter, it is suitable for shared working environments. The remote pairs to the adapter in 3 seconds or less and descriptive LEDs indicate pairing success and operation. The remote is equipped with an adjustable strap and removable belt clip, allowing it to be used in different orientations and affix to different objects. Milwaukee Wireless Dust Control Adapter is designed for use with any corded vacuum or dust extractor. By plugging a vacuum into the adapter, it can be turned on and off via the remote, controlling power with the push of a button.


  • Instant Dust Control, Less Downtime
  • Use with any Corded Vacuum or Dust Extractor
  • Pair in 3 Seconds or Less
  • Communicates up to 100 ft.
  • Ability to pair multiple remotes to the same adapter
  • Compact, lightweight design
  • LEDs indicate pairing and function
  • Wireless Dust Control Adapter & Remote Kit Model #: 0950-20
  • Wireless Dust Control Remote Model #: 0951-20
  • Includes: Wireless Dust Control Remote, Velcro Strap, Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.