Women's Heated Hoodie, 336-21, 3 Settings, 8 hr Time, Zipper Closure, Blue, Size XS
- Mfr # 336BL-21XS
- Zoro # G613324316
product price:Â
$
159.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
XS
Material
47% Polyester, 53% Cotton
Front Closure Type
Zipper
Heat Settings
3
Heating Time
8 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 336BL-21XS
- Zoro #
- G613324316
- UPC #
- 045242876655
- Country of Origin
- Viet Nam
Dimensions
- Size
- XS
- Length
- 29 3/8 in
- Minimum Chest Size
- 32 1/2 in
- Maximum Chest Size
- 33 1/2 in
- Fits Chest Size
- Advanced Heat Technology System, Battery Pass-Thru, Durable Utility Pockets, Raglan Sleeves Design, Washer and Dryer Safe
- Bottle Size
- XS
- Size - Alpha
- XS
Description
Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size XS, Maximum Chest Size 33 1/2 in, Minimum Chest Size 32 1/2 in, Includes Hood Yes, Hood Style Attached Hood, Length 29 3/8 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material Cotton; Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 3, Color Blue, Heating Time 8 hr, Includes Battery Yes, Wind-Resistant No
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.