Women's Heated Hoodie, 336-21, 3 Settings, 8 hr Time, Zipper Closure, Gray, Size XS

  • Mfr # 336G-21XS
  • Zoro # G713324353
product price: 
$
159.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Gray
Size
XS
Material
47% Polyester, 53% Cotton
Front Closure Type
Zipper
Heat Settings
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
336G-21XS
Zoro #
G713324353
UPC #
045242876648
Country of Origin
Viet Nam
Item
Heated Hoodie
Color
Gray
Material
47% Polyester, 53% Cotton
Front Closure Type
Zipper
Heat Settings
3
Heating Time
8 hr
Includes Battery
Yes
Includes Charger
Yes
Total Pockets
4
Features
Advanced Heat Technology System, Battery Pass-Thru, Durable Utility Pockets, Raglan Sleeves Design, Washer and Dryer Safe
Gender
Women's
Series
336-21
Battery Voltage
12 V
Sweatshirt Style
Hoodie
Includes
M12 Battery Holder, M12 Lithium-Ion Battery Charger, M12 REDLITHIUM CP2.0 Battery
Wind-Resistant
No
Hood Style
Attached Hood
Lining Material
Cotton; Polyester
Includes Lining
Yes
Heated Areas
Back, Chest
Includes Hood
Yes
Hood Features
Three-Panel Hood
Insulated for Cold Conditions
No
Garment Type
Hoodie
Number of Outside Pockets
3
Number of Batteries Required
1
Battery System
M12
Shell Material
47% Polyester, 53% Cotton
Wire Color
Gray
Traction Material
47% Polyester, 53% Cotton

Dimensions

Size
XS
Minimum Chest Size
32 1/2 in
Length
29 3/8 in
Maximum Chest Size
33 1/2 in
Fits Chest Size
Advanced Heat Technology System, Battery Pass-Thru, Durable Utility Pockets, Raglan Sleeves Design, Washer and Dryer Safe
Bottle Size
XS
Size - Alpha
XS
Container Size
XS

Description

Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size XS, Maximum Chest Size 33 1/2 in, Minimum Chest Size 32 1/2 in, Includes Hood Yes, Hood Style Attached Hood, Length 29 3/8 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material Cotton; Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 3, Color Gray, Heating Time 8 hr, Includes Battery Yes, Wind-Resistant No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.