
Women's Heated Hoodie, Up to 8 hours Time, Zipper Closure, Black, Size XL
Mfr # F200B-21XL
Zoro # G516465635
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Material
Cotton/Polyester
Front Closure Type
Zipper
Heat Settings
3
Heating Time
Up to 8 hours
Includes Battery
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F200B-21XL
Zoro #
G516465635
UPC #
045242349746
Country of Origin
Viet Nam
Dimensions
Size
XL
Length
29 1/2 in
Maximum Chest Size
23 in
Minimum Chest Size
24 1/2 in
Description
Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size XL, Maximum Chest Size 23 in, Minimum Chest Size 24 1/2 in, Includes Hood Yes, Hood Style Heated Hoodie, Length 29 1/2 in, Front Closure Type Zipper, Material Cotton/Polyester, Lining Material Cotton/Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 2, Color Black, Heating Time Up to 8 hours, Includes Battery Yes, Wind-Resistant No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.