Women's Heated Hoodie, Up to 8 hours Time, Zipper Closure, Blue, Size L

  • Mfr # F200U-21L

  • Zoro # G816465618


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton/Polyester
Front Closure Type
Zipper
Heating Time
Up to 8 hours
Includes Battery
Yes
Includes Charger
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F200U-21L
Zoro #
G816465618
UPC #
045242350056
Country of Origin
Viet Nam

Dimensions

Size
L
Minimum Chest Size
23 in
Maximum Chest Size
21 1/2 in
Length
29 in

Details

Item
Heated Hoodie
Color
Blue
Material
Cotton/Polyester
Front Closure Type
Zipper
Heating Time
Up to 8 hours
Includes Battery
Yes
Includes Charger
Yes
Total Pockets
3
Gender
Women's
Battery Voltage
12 V
Lining Material
Cotton/Polyester
Wind-Resistant
No
Number of Outside Pockets
2
Includes Hood
Yes
Garment Type
Hoodie
Insulated for Cold Conditions
No
Sweatshirt Style
Hoodie
Includes Lining
Yes
Hood Style
Heated Hoodie
Includes
Battery Holder with Charger
Heat Settings
3

Description

Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size L, Maximum Chest Size 21 1/2 in, Minimum Chest Size 23 in, Includes Hood Yes, Hood Style Heated Hoodie, Length 29 in, Front Closure Type Zipper, Material Cotton/Polyester, Lining Material Cotton/Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 2, Color Blue, Heating Time Up to 8 hours, Includes Battery Yes, Wind-Resistant No, Includes Charger Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.