Shop MILWAUKEE TOOL

Women's Heated Hoodie, Up to 8 hours Time, Zipper Closure, Gray, Size 2XL

  • Mfr # F200G-212X
  • Zoro # G016465562

product price: 
$
179.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Cotton/Polyester
Front Closure Type
Zipper
Heat Settings
3
Heating Time
Up to 8 hours
Includes Battery
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F200G-212X
Zoro #
G016465562
UPC #
045242349876
Country of Origin
Viet Nam
Item
Heated Hoodie
Color
Gray
Material
Cotton/Polyester
Front Closure Type
Zipper
Heat Settings
3
Heating Time
Up to 8 hours
Includes Battery
Yes
Includes Charger
Yes
Total Pockets
3
Gender
Women's
Battery Voltage
12 V
Garment Type
Hoodie
Wind-Resistant
No
Includes Hood
Yes
Lining Material
Cotton/Polyester
Includes
Battery Holder with Charger
Insulated for Cold Conditions
No
Hood Style
Heated Hoodie
Sweatshirt Style
Hoodie
Includes Lining
Yes
Number of Outside Pockets
2
Number of Inside Pockets
0
Water-Resistant
No
Shell Material
Cotton/Polyester
Wire Color
Gray
Traction Material
Cotton/Polyester

Dimensions

Size
2XL
Minimum Chest Size
26 1/2 in
Maximum Chest Size
25 in
Length
30 1/2 in
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size 2XL, Maximum Chest Size 25 in, Minimum Chest Size 26 1/2 in, Includes Hood Yes, Hood Style Heated Hoodie, Length 30 1/2 in, Front Closure Type Zipper, Material Cotton/Polyester, Lining Material Cotton/Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 2, Color Gray, Heating Time Up to 8 hours, Includes Battery Yes, Wind-Resistant No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.