Zoro Homepage
This item is Discontinued.
Milwaukee Tool Wood Drilling Bit, 7/8 In 48-13-0078

Wood Drilling Bit, 7/8 In (Discontinued)

  • Mfr # 48-13-0078
  • Zoro # G4926661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-0078
Zoro #
G4926661
UPC #
045242224838
Country of Origin
China

Dimensions

Bit Dia.
7/8"
Overall Length
6"
Shank Size
1/4"
Drill Bit Size
7/8"

Details

For Standard Pipe Sz.
3/4"
Drill Bit Material
Carbon Steel
Number of Pieces
1
Includes
(1) Drill Bit
For Use With
Mfr. No. 0726-22, 2603-22, 2604-22CT, 2604-22, 2601-22, 2602-22
Material
Steel
Drill Style
Speed Feed
Item
Wood Drilling Bit

Description

Set, Wood Drilling Bit, Speed Cutter, Drill Bit Material Carbon Steel, Drill Bit Size 7/8 in, Shank Size 1/4 in, Overall Length 6 in, For Standard Pipe Sz. 3/4 in, For Use With Mfr. No. 0726-22, 2603-22, 2604-22CT, 2604-22, 2601-22, 2602-22, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.