
Work Glove, Synthetic Leather Palm, Breathable Lining, Smartswipe Knuckle, Reinforced Thumb, L
Mfr # 48-73-8522
Zoro # G412041605
product price: $16.69
/prKey Features
Color
Black, Red
Cuff Style
Hook and loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-8522
Zoro #
G412041605
UPC #
045242884964
Country of Origin
Cambodia
Dimensions
Glove Size
L
Size- Alpha
L
Details
Item
Work Gloves
Color
Black, Red
Cuff Style
Hook and loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Hand Protection Style
Glove
ANSI/ISEA Cut Level
Not Tested
Pairs per Package
1
Sold As
Pair
Oil-Resistant
No
Glove Construction
Seamless Knit
Glove Features
Breathable Lining, Thumb Sweat Wipe
Glove Back Color
Black/Red
Silicone-Free
No
Reflective Backing
No
Includes Double Palm
No
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Cut-Resistance Coverage
Not Tested
Description
Work Gloves, Additional Hazard Protection General Purpose, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Breathable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.