Work Glove, Synthetic Leather Palm, Breathable Lining, Smartswipe Knuckle, Reinforced Thumb, S

  • Mfr # 48-73-8520

  • Zoro # G912041587


product price: $16.69
/pr

Key Features

Color
Black/Red
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8520
Zoro #
G912041587
UPC #
045242884940
Country of Origin
Cambodia

Dimensions

Glove Size
S
Size- Alpha
S

Details

Item
Work Gloves
Color
Black/Red
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
ANSI/ISEA Cut Level
Not Tested
Hand Protection Style
Glove
Reflective Backing
No
Cut-Resistance Coverage
Not Tested
Glove Features
Breathable Lining, Thumb Sweat Wipe
Pairs per Package
1
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Oil-Resistant
No
Glove Back Color
Black/Red
Includes Double Palm
No
Silicone-Free
No
Sold As
Pair
Glove Construction
Seamless Knit

Description

Work Gloves, Additional Hazard Protection General Purpose, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Breathable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.