Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, Shirred Slip-On Cuff, Keystone Thumb, Black/Brown/Red, L (9)

  • Mfr # 48-22-8772

  • Zoro # G608041167


product price: $35.97
/ea

Key Features

Glove Size
L (9)
Color
Black/Brown/Red
Material
( Double Palm )
Leather Grade
Standard
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8772
Zoro #
G608041167
UPC #
045242556526
Country of Origin
Cambodia

Dimensions

Glove Size
L (9)
Size- Alpha
L
Size- Numeric
9
Glove Length
7 3/4 in

Details

Item
Work Gloves
Color
Black/Brown/Red
Material
( Double Palm )
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Polyester
Palm Material
Goatskin ( Double Palm )
ANSI/ISEA Needlestick Level - Palm
2
Silicone-Free
Yes
ANSI/ISEA Needlestick Level - Fingertips
2
Glove Hand Style
Left and Right
Stitching Material
Polyester
Glove Construction
Cut and Sewn
Cuff Style
Shirred Slip-On
Layered Palm Material
Leather
Glove Features
Reinforced Palm
Leather Palm Process
Grain
Latex-Free
No
ANSI/ISEA Needlestick Level - Back
2
ANSI/ISEA Cut Level
A3
EN 388 Rating
2342CP
Insulated
No
ANSI/ISEA Impact Level
2
Includes Reinforced Thumb Crotch
Yes
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
Pairs per Package
1
Sold As
Pair
Hand Protection Style
Glove
Standards
CE EN388 2342CP
Impact Protection Style
Standard
Leather Glove Style
Drivers
Knuckle Protection Material
TPR PVC
Finger Coverage
Full Finger
EN 388 Impact Rated
Yes
Anti-Static
No
Includes Double Palm
Yes
Reflective Backing
No
Oil-Resistant
No
ANSI/ISEA Abrasion Level
2
Cuff Material
Leather
Palm Style
Reinforced
Leather Coverage Style
Full Leather
Glove Back Color
Brown
ANSI/ISEA Puncture Level
2
Grip Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Pairs Per Package
1
Glove Cut
Gunn
Features
Anti-Slip Grip

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A3, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards CE EN388 2342CP, Glove Length 7 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.