Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, Cut Level A3 , Dipped , Nitrile , Sandy , L 1 PR

  • Mfr # 48-73-8132

  • Zoro # G612166184


product price: $21.97
/pr

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8132
Zoro #
G612166184
UPC #
045242060245
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.75 in
Thickness
15 gaugeuge

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Glove Coating Finish
Sandy
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Standards
ANSI/ISEA
Includes Reinforced Thumb Crotch
Yes
Knuckle Protection Material
TPR
Touchscreen Compatible
Yes
Latex-Free
No
Glove Features
Touchscreen Compatible, Anti-Slip Grip
Palm Type
Coated
ANSI/ISEA Cut Level - 2011
3
Silicone-Free
No
Glove Lining Material
Unlined
Glove Hand Style
Left and Right
Insulated
No
Sold As
Pair
Reversible
No
Hem Style
Finished
Knit Material Color
Red
Lint-Free
No
Impact Protection Style
Standard
Cuff Color
Black
EN 388 Rating
4343CP
Glove Coating Color
Black
Pairs per Package
1
Double-Dipped
No
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Color
Black, Red

Description

Work Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Synthetic Leather, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4343CP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.